Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L

  • Mfr # 5167945

  • Zoro # G503911572


product price:  $61.15
/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5167945
Zoro #
G503911572
UPC #
8236145748
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

Features
  • M8-1.25mm x 50mm
  • Hex cap
  • Fine thread
  • Zinc plated steel
  • Box of 50
  • Grade 8.8
Specifications
  • Dimension: 2" H x 4.5" W x 3.5" L
  • Weight: 5.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.