Shop HILLMAN
See all product information
Create Account
Club Golf Cart House/Office Universal Key Blank CC-1 Double, PK10
- Mfr # 86717
- Zoro # G409199845
product price:
$
1.75
/pk of 10, $0.18/ea
Sold in multiples of 10 pks for
$17.50
Key Features
Keyway Type
House/Office
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86717
- Zoro #
- G409199845
- UPC #
- 8236853629
- Country of Origin
- United States
Details
- Keyway Type
- House/Office
- Item
- Universal Key Blank
- Material
- Brass
- Color
- Silver
Description
Keep your possessions safe with this durable and cost effective key. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Made of brass
- • Attractive nickel finish
- • Wide, flat surface makes gripping easy
- • Wide head allows for easy grip
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.