This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42403
- Zoro #
- G3691656
- UPC #
- 8236047998
- Country of Origin
- China
Dimensions
- Head Dia.
- #6
- Size
- #6-32 x 1-1/4"
- Length
- 1-1/4"
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inches
- Thread Type
- USS Coarse
- Primary Color
- Black
- Package Type
- C-Pak
Description
Coarse-thread drywall screws have been made specifically to combine drywall to either a wood or metal. A number 2 Phillips head makes the driving of this screw easily ready and the sharp tip screw is great for piercing wood. A black phosphate finish on the screw makes them easy to see as well will easily combine with your paint and mudding. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.