ColorPlus Traditional Key Padlock Key Blank Single, PK5

  • Mfr # 86234
  • Zoro # G709199743
product price: 
$
2.19
/pk of 5, $0.44/ea
Sold in multiples of 5 pks for $10.95

Key Features

Keyway Type
Padlock
Material
Brass
Color
Blue/Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86234
Zoro #
G709199743
UPC #
8236702750
Country of Origin
Unknown
Keyway Type
Padlock
Item
Key Blank
Material
Brass
Color
Blue/Silver

Description

Keep your possessions safe with this durable and cost effective key. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Attractive nickel finish
  • • Wide, flat surface makes gripping easy
  • • 1 piece per retail package
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews