Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish

  • Mfr # 195635

  • Zoro # G903910861


product price: $30.99
/ea

Key Features

Length
1-1/2 in
Penny Size
4D
Material
Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195635
Zoro #
G903910861
UPC #
-
Country of Origin
Thailand

Dimensions

Length
1-1/2 in
Penny Size
4D

Details

Item
Common Nail
Material
Steel
Finish
Bright

Description

Features
  • 1.5 in. 4d common nail
  • Finish - Bright
  • For construction, carpentry, and framing
  • Great for interior projects
  • Dimension - 1.8 x 3.2 x 4.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.