Zoro Homepage

Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish

  • Mfr # 195618

  • Zoro # G703900369


product price: $24.35
/ea

Key Features

Length
1-1/2 in
Penny Size
4D
Material
Steel
Finish
Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195618
Zoro #
G703900369
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/2 in
Penny Size
4D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1

Description

Features
  • 4D Galvanized Common Nail.
  • Size - 1.5 in.
  • Dimension - 1.8 x 3.2 x 4.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.