Zoro Homepage

Common Nail, 1-1/2 in L, Steel, Galvanized Finish

  • Mfr # 195896

  • Zoro # G003956967


product price: $39.65
/ea

Key Features

Length
1-1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195896
Zoro #
G003956967
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/2 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized

Description

Features
  • 1.5 in. Galvanized plastic cap nail
  • Galvanized finish nails
  • With round plastic caps
  • Wide head and ringed shank for greater holding power
  • For anchoring house wrap, sheathing, and roofing felt.
  • 185 pack
  • Dimension - 5.6 x 4.6 x 4.6 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.