Common Nail, 1-1/4 in L, 16D, Steel, Galvanized Finish, 6 PK

  • Mfr # 122564

  • Zoro # G706915773


product price: $14.59
/pk 6, $2.43/ea

Key Features

Length
1-1/4 in
Penny Size
16D
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122564
Zoro #
G706915773
UPC #
37504565889
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4 in
Penny Size
16D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
6

Description

Nail Wire Galv 1 X 17, 6PK, 6PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.