
Common Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 6 PK
Mfr # 532588
Zoro # G209207153
product price: $2.29
/pk 6, $0.38/ea
Sold in multiples of 6 for $13.74
Key Features
Length
1-1/4 in
Penny Size
3D
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532588
Zoro #
G209207153
UPC #
8236166989
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-1/4 in
Penny Size
3D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Box nails are used for framing and general construction applications. They have a flat head which sits flush on the surface when driven into wood and are usually a lighter gauge than common nails. These bright, polished nails have a flat head and a smooth, thin shank to prevent wood splitting.
- • Use for interior framing, carpentry, boxes and general construction
- • Thin shank prevents wood splitting
- • Do not use in treated lumber or where corrosion is a concern
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.