Common Nail, 1-1/4 in L, Stainless Steel, 5 PK

  • Mfr # 42075

  • Zoro # G909207163


product price: $10.69
/pk 5, $2.14/ea
Sold in multiples of 5 for $53.45

Key Features

Length
1-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42075
Zoro #
G909207163
UPC #
8236838527
Country of Origin
United States

Dimensions

Length
1-1/4 in

Details

Item
Common Nail
Material
Stainless Steel

Description

Hillman Soffit and Trim Nails have been designed for use with fascia boards, soffit, wood or metal trim. These nails come in a coated finish to provide a more finished look to your trim and Soffit applications and are weather resistant to ensure durability. *


  • • 1-1/4 inch x 15 gauge size
  • • Dark brown color
  • • For fascia boards, soffit, wood or metal trim
  • • Made of stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.