
Common Nail, 1-1/4 in L, Stainless Steel, 5 PK
Mfr # 42079
Zoro # G509207181
product price: $14.25
/pk 5, $2.85/eaSold in multiples of 5 for $71.25
Key Features
Length
1-1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42079
Zoro #
G509207181
UPC #
8236838572
Country of Origin
United States
Dimensions
Length
1-1/4 in
Details
Item
Common Nail
Material
Stainless Steel
Description
Hillman Soffit and Trim Nails have been designed for use with fascia boards, soffit, wood or metal trim. These nails come in a coated finish to provide a more finished look to your trim and Soffit applications and are weather resistant to ensure durability. *
- • 1-1/4 inch x 15 gauge nail
- • Almond beige color
- • For fascia boards, soffit, wood or metal trim
- • Made of stainless steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.