Common Nail, 1-1/4 in L, Steel, Bright Finish, 18 ga, 6 PK

  • Mfr # 122515

  • Zoro # G409207137


product price:  $2.19
/pk 6, $0.37/ea
Sold in multiples of 6 for $13.14

Key Features

Length
1-1/4 in
Material
Steel
Finish
Bright
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122515
Zoro #
G409207137
UPC #
37504566909
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4 in

Details

Item
Common Nail
Material
Steel
Finish
Bright
Gauge
18 ga

Description

General construction brads used for carpentry, trim work, masonry and flooring *


  • • General construction brads used for carpentry, trim work, masonry and flooring
  • • Galvanized finish
  • • Smooth shank
  • • Have cupped heads and small diameters for sinking beneath the wood surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.