
Common Nail, 1-3/4 in L, Steel, Bright Finish, 6 PK
Mfr # 122541
Zoro # G609207142
product price: $1.95
/pk 6, $0.33/eaSold in multiples of 6 for $11.70
Key Features
Length
1-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122541
Zoro #
G609207142
UPC #
38902565365
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-3/4 in
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Hillman Threaded Nails provide superior traction and prevents slipping of materials. The threads engage with your wooden materials to provide a more confident hold. *
- • Threaded nail assortment type
- • Zinc plated finish
- • Serrated shank increases hold
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.