Zoro Homepage

Common Nail, 1-5/8 in L, Black Finish

  • Mfr # 745987

  • Zoro # G503911527


product price: $30.89
/ea

Key Features

Length
1-5/8 in
Finish
Black
Head Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745987
Zoro #
G503911527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-5/8 in

Details

Item
Common Nail
Finish
Black
Head Type
Panel

Description

Features
  • Type - Panel Nails
  • Size - 1.63 in.
  • Color - Black
  • Capacity - 6 oz.
  • Dimension - 1.43 x 2.68 x 4.87 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.