Zoro Homepage

Common Nail, 1-5/8 in L, Oak Finish

  • Mfr # 461518

  • Zoro # G208091418


product price: $4.65
/ea
Sold in multiples of 7 for $32.55

Key Features

Length
1-5/8 in
Finish
Oak
Package Weight
6 oz
Approx. Pkg. Qty.
1
Head Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461518
Zoro #
G208091418
UPC #
38902070258
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-5/8 in

Details

Item
Common Nail
Finish
Oak
Package Weight
6 oz
Approx. Pkg. Qty.
1
Head Type
Panel

Description

6 OZ, 158, Oak, Panel Nails, PVC Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.