Zoro Homepage

Common Nail, 1-5/8 in L, Steel, 3 PK

  • Mfr # 42018

  • Zoro # G009207131


product price: $9.65
/pk 3, $3.22/ea
Sold in multiples of 3 for $28.95

Key Features

Length
1-5/8 in
Material
Steel
Head Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42018
Zoro #
G009207131
UPC #
8236800388
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-5/8 in

Details

Item
Common Nail
Material
Steel
Head Type
Panel

Description

For a clean, finished look when hanging paneling or other indoor materials, use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project. *


  • • Colored panel nails
  • • No countersinking required
  • • .058 gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.