Zoro Homepage

Common Nail, 1-5/8 in L, Steel, 5 PK

  • Mfr # 41807

  • Zoro # G709207141


product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 5 for $26.75

Key Features

Length
1-5/8 in
Material
Steel
Head Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41807
Zoro #
G709207141
UPC #
8236435801
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-5/8 in

Details

Item
Common Nail
Material
Steel
Head Type
Panel

Description

Panel nails are used to attach panel board or other applications to indoor materials such as drywall. These nails are painted in variety of colors to blend with the surface of the panel. The flat head and ringed shaft provide security in fastening your panel board to prevent slipping. Do nut use in treated lumber or where corrosion is a concern.


  • • Flat head provides a flush finish
  • • Designed to attach panel board to wood furring strips or studs
  • • Tempered/hardened to increase resistance to bending upon installation
  • • Ringed thread pattern to prevent slipping and add extra traction
  • • White hue to match your paneling needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.