
Common Nail, 1-5/8 in L, Steel, 6 PK
Mfr # 532656
Zoro # G909207170
product price: $3.15
/pk 6, $0.53/eaSold in multiples of 6 for $18.90
Key Features
Length
1-5/8 in
Material
Steel
Head Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
532656
Zoro #
G909207170
UPC #
8236436808
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-5/8 in
Details
Item
Common Nail
Material
Steel
Head Type
Panel
Description
Panel Nails are designed to fasten panel board to wood studs or furring strips. Ringed shank provides holding power.
- • STRONG, STURDY, RELIABLE: Made of high-quality steel wire
- • RINGED SHANK: Increases holding power and resists backing out
- • SEATS FLUSH WITH MATERIAL: Flat head allows for flush placement against the surface
- • USE RECOMMENDATIONS: Do not use in treated lumber or where corrosion is a concern
- • DARK OAK PAINTED FINISH: Color matched to popular panel board colors
- • Dark oak hue to match your paneling needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.