Common Nail, 1-5/8 in L, Steel, Silver Finish, 16 Gauge

  • Mfr # 5404751

  • Zoro # G109217436


product price: $23.99
/ea

Key Features

Length
1-5/8 in
Material
Steel
Finish
Silver
Gauge
16 Gauge
Shank Type
Smooth Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404751
Zoro #
G109217436
UPC #
8236800777
Country of Origin
China

Dimensions

Length
1-5/8 in

Details

Item
Common Nail
Material
Steel
Finish
Silver
Gauge
16 Gauge
Shank Type
Smooth Shank
Head Type
Flat Head
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.