Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 1 in L, 2D, Brown Finish

  • Mfr # 461526

  • Zoro # G908364195


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Length
1 in
Penny Size
2D
Finish
Brown
Package Weight
6 oz
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461526
Zoro #
G908364195
UPC #
38902070296
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Penny Size
2D

Details

Item
Common Nail
Finish
Brown
Package Weight
6 oz
Approx. Pkg. Qty.
1
Head Type
Panel

Description

6 OZ, 1, Brown, Panel Nail, PVC Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.