Zoro Homepage

Common Nail, 1 in L, Brass, 16 ga, 6 PK

  • Mfr # 122629

  • Zoro # G709207134


product price: $5.29
/pk 6, $0.88/ea
Sold in multiples of 6 for $31.74

Key Features

Length
1 in
Material
Brass
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122629
Zoro #
G709207134
UPC #
37504570371
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in

Details

Item
Common Nail
Material
Brass
Gauge
16 ga

Description

Escutcheon Pins feature a smooth shank with a large half-round, decorative head. They often have thicker shafts than typical wire nails and brads. Ideal for woodworking or decorative applications such as installing decorative door plates, house numbers or general craft projects. *


  • • Round,domedhead
  • • Brass plated finish
  • • For decorative applications
  • • Recloseable Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.