
Common Nail, 1 in L, Brass, Brass Plated Finish, 10 PK
Mfr # 122205
Zoro # G609207135
product price: $4.25
/pk 10, $0.43/eaSold in multiples of 10 for $42.50
Key Features
Length
1 in
Material
Brass
Finish
Brass Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122205
Zoro #
G609207135
UPC #
8236805284
Country of Origin
China
Dimensions
Length
1 in
Details
Item
Common Nail
Material
Brass
Finish
Brass Plated
Description
This brass plated safety hanger with ensure maximum hold with built in clip. This Elite Safety Hanger securely hangs up to 20lbs. Finish your gallery with a safe and classic look. Great for drywall and plaster walls.
- • 20.0 lbs. size load value
- • Brass plated with safety clip finish
- • One nail elite safety hanger
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.