
Common Nail, 1 in L, Steel, 3 PK
Mfr # 42014
Zoro # G109207123
product price: $7.45
/pk 3, $2.48/eaSold in multiples of 3 for $22.35
Key Features
Length
1 in
Material
Steel
Head Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42014
Zoro #
G109207123
UPC #
8236800340
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in
Details
Item
Common Nail
Material
Steel
Head Type
Panel
Description
For a clean, finished look when hanging paneling or other indoor materials, use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project. *
- • Colored panel nails
- • No countersinking required
- • .058 gauge
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.