Zoro Homepage

Common Nail, 1 in L, Steel, 6 PK

  • Mfr # 532655

  • Zoro # G109207154


product price: $1.75
/pk 6, $0.29/ea
Sold in multiples of 6 for $10.50

Key Features

Length
1 in
Material
Steel
Head Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532655
Zoro #
G109207154
UPC #
8236436785
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in

Details

Item
Common Nail
Material
Steel
Head Type
Panel

Description

Panel Nails are designed to fasten panel board to wood studs or furring strips. Ringed shank provides holding power.


  • • STRONG, STURDY, RELIABLE: Made of high-quality steel wire
  • • RINGED SHANK: Increases holding power and resists backing out
  • • SEATS FLUSH WITH MATERIAL: Flat head allows for flush placement against the surface
  • • USE RECOMMENDATIONS: Do not use in treated lumber or where corrosion is a concern
  • • DARK OAK PAINTED FINISH: Color matched to popular panel board colors
  • • Dark oak hue to match your paneling needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.