Zoro Homepage

Common Nail, 1 in L, Steel, 6 PK

  • Mfr # 532665

  • Zoro # G309207169


product price: $2.75
/pk 6, $0.46/ea
Sold in multiples of 6 for $16.50

Key Features

Length
1 in
Material
Steel
Head Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532665
Zoro #
G309207169
UPC #
8236436983
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in

Details

Item
Common Nail
Material
Steel
Head Type
Panel

Description

For a clean, finished look when hanging paneling or other indoor materials, use The Hillman Group 1 inch black steel panel nails. These nails are made of steel for durability and feature a black walnut finish that blends into the nailing surface.


  • • Colored panel nails
  • • No countersinking required
  • • .058 gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.