Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 1/2 in L, Steel, Galvanized Finish, 6 PK

  • Mfr # 122559

  • Zoro # G909207156


product price: $2.85
/pk 6, $0.48/ea
Sold in multiples of 6 for $17.10

Key Features

Length
1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122559
Zoro #
G909207156
UPC #
37504565834
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized

Description

Similar to a wire brad, galvanized wire nails have similar dimensions with a bigger head. The head sinks into the surface of most woods giving a smooth, finished appearance. These nails are commonly used in carpentry applications where the nail head needs to be unobtrusive. They can be used at home or around the office.


  • • Great for home and commercial use - common applications include wood trim installation and light-duty carpentry projects
  • • Smooth shank - offers security and safeguards against wood splitting
  • • Extra sharp point
  • • Flat head - wider than brad nails, offers a more secure load-bearing surface against material
  • • Sharp point - easily penetrates material for effortless installation
  • • Rust-resistant finish - galvanized finish offers best-in-class protection against rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.