Zoro Homepage

Common Nail, 2-1/2 in L, 8D, Stainless Steel

  • Mfr # 196940

  • Zoro # G103900327


product price: $35.99
/ea

Key Features

Length
2-1/2 in
Penny Size
8D
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196940
Zoro #
G103900327
UPC #
-
Country of Origin
Thailand

Dimensions

Length
2-1/2 in
Penny Size
8D

Details

Item
Common Nail
Material
Stainless Steel

Description

Features
  • 8d x 2.5 in. Common nails
  • Material - stainless steel
  • For construction, carpentry and framing
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.