
Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish
Mfr # 195776
Zoro # G503900552
product price: $95.35
/ea
Free Shipping & Returns
Key Features
Length
2-1/2 in
Penny Size
8D
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195776
Zoro #
G503900552
UPC #
-
Country of Origin
Thailand
Dimensions
Length
2-1/2 in
Penny Size
8D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Features
- Bright common nail.
- Size - 2.5 in. 8d.
- Dimension - 10 x 11 x 8 in.
- Item weight - 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.