
Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK
Mfr # 532684
Zoro # G009207124
product price: $2.85
/pk 6, $0.48/eaSold in multiples of 6 for $17.10
Key Features
Length
2-1/2 in
Penny Size
8D
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
532684
Zoro #
G009207124
UPC #
8236684599
Country of Origin
United States
Dimensions
Length
2-1/2 in
Penny Size
8D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Hillman 8D Box Nails are typically used for framing and general construction application. Each have a flat head which sits flush on the surface when driven into wood and are usually a lighter gauge than common nails. These bright, polished nails have a flat head and a smooth, thin shank to prevent wood splitting.
- • Do not use in treated lumber or where corrosion is a concern
- • Most popular nail used for interior construction, carpentry and framing
- • Diamond point and flat head for easy installation and smooth seating
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.