Zoro Homepage

Common Nail, 2 in L, 6D, Nickel Plated Finish

  • Mfr # 374507

  • Zoro # G203911629


product price: $19.39
/ea

Key Features

Length
2 in
Penny Size
6D
Finish
Nickel Plated
Package Weight
5 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374507
Zoro #
G203911629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Penny Size
6D

Details

Item
Common Nail
Finish
Nickel Plated
Package Weight
5 lb
Approx. Pkg. Qty.
1

Description

Features
  • 3/4 in. x 15 Nickel Plated Shade Bracket Nail.1-1/2 oz.
  • Case of 6
  • Dimension - 3.3 x 1.6 x 0.9 in.
  • Item weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.