
Common Nail, 2 in L, 6D, Steel, 6 PK
Mfr # 532683
Zoro # G509207174
product price: $2.85
/pk 6, $0.48/eaSold in multiples of 6 for $17.10
Key Features
Length
2 in
Penny Size
6D
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532683
Zoro #
G509207174
UPC #
8236684582
Country of Origin
United States
Dimensions
Length
2 in
Penny Size
6D
Details
Item
Common Nail
Material
Steel
Description
Hillman 6D Box Nails are typically used for framing and general construction application. Each have a flat head which sits flush on the surface when driven into wood and are usually a lighter gauge than common nails. *
- • For framing and general construction application
- • Flat head
- • 6D box nails
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.