Zoro Homepage

Common Nail, 2 in L, Stainless Steel

  • Mfr # 196939

  • Zoro # G503900590


product price: $34.39
/ea

Key Features

Length
2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196939
Zoro #
G503900590
UPC #
-
Country of Origin
Thailand

Dimensions

Length
2 in

Details

Item
Common Nail
Material
Stainless Steel

Description

Features
  • Type - Stainless Steel Common Nails
  • Size - 6D x 2 in.
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.