Zoro Homepage

Common Nail, 2 in L, Steel, 3 PK

  • Mfr # 42069

  • Zoro # G309207244


product price: $11.39
/pk 3, $3.80/ea
Sold in multiples of 3 for $34.17

Key Features

Length
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42069
Zoro #
G309207244
UPC #
8236800944
Country of Origin
United States

Dimensions

Length
2 in

Details

Item
Common Nail
Material
Steel

Description

Concrete screw nails are perfect for attaching furring strips and floor plates to uncured concrete. These nails have a square, fluted shank that provides strong holding power and drives fast. The hardened finish provides added strength as well. Do not use these nails in treated lumber or where corrosion is a concern.


  • • For fastening wood to concrete or masonry
  • • Common applications include fastening furring strips, floor plates, and partition walls to uncured concrete
  • • Square, fluted shank provides strong holding power and drives fast
  • • Do not use in treated lumber or where corrosion is a concern
  • • Conforms to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.