Zoro Homepage

Common Nail, 2 in L, Steel, Galvanized Finish

  • Mfr # 195897

  • Zoro # G803973065


product price: $39.35
/ea

Key Features

Length
2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195897
Zoro #
G803973065
UPC #
-
Country of Origin
China

Dimensions

Length
2 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized

Description

Features
  • Size - 2 in.
  • Galvanized Plastic Cap Nail.
  • 100 Count.
  • Dimension - 5.5 x 4.5 x 4.5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.