
Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish (Discontinued)
- Mfr # 461365
- Zoro # G306712703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461365
Zoro #
G306712703
UPC #
38902056641
Country of Origin
Thailand
Dimensions
Length
3-1/2 in
Penny Size
16D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
30 lb
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.