This item is Discontinued.

Hillman Common Nail, 3-1/4 in L, Steel, Galvanized Finish 199318

This item is Discontinued.

Hillman

Common Nail, 3-1/4 in L, Steel, Galvanized Finish (Discontinued)

Mfr # 199318
Zoro # G203911100
Country of Origin Taiwan, Province of China
Category Common Nails
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
199318
Zoro #
G203911100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-1/4 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Shank Type
Ring

Description

Features
  • Galvanized.
  • Framing 30 ring.
  • Fits most 31-33 degree framing nailers including paslode & senco.
  • Used in exterior construction.
  • 2000 count.
  • 50 pack.
  • Size - 0.120 x 3 1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.