Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3 in L, 10D, Stainless Steel, 17 ga

  • Mfr # 122533

  • Zoro # G008364200


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Length
3 in
Penny Size
10D
Material
Stainless Steel
Package Weight
2 oz
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122533
Zoro #
G008364200
UPC #
38902548566
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Penny Size
10D

Details

Item
Common Nail
Material
Stainless Steel
Package Weight
2 oz
Gauge
17 ga
Approx. Pkg. Qty.
1

Description

2 OZ, 114 x 17 Gauge Stainless Steel Nail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.