
Common Nail, 3 in L, Steel, 5 PK
Mfr # 42060
Zoro # G209207252
product price: $5.39
/pk 5, $1.08/eaSold in multiples of 5 for $26.95
Key Features
Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42060
Zoro #
G209207252
UPC #
8236800852
Country of Origin
China
Dimensions
Length
3 in
Details
Item
Common Nail
Material
Steel
Description
Hillman 3" Masonry Nails come with a fluted shank to provide for easy driving into jointery and prevent slipping. *
- • 3 inch size
- • For use in concrete
- • Made of steel
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.