Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3/4 in L, 1D, Stainless Steel, 17 ga

  • Mfr # 122530

  • Zoro # G408364206


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Length
3/4 in
Penny Size
1D
Material
Stainless Steel
Package Weight
2 oz
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122530
Zoro #
G408364206
UPC #
38902548504
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in
Penny Size
1D

Details

Item
Common Nail
Material
Stainless Steel
Package Weight
2 oz
Gauge
17 ga
Approx. Pkg. Qty.
1

Description

2 OZ, 34 x 17 Gauge Stainless Steel Nail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.