
Common Nail, 3/4 in L, Steel, 6 PK
Mfr # 122565
Zoro # G309207138
product price: $1.85
/pk 6, $0.31/eaSold in multiples of 6 for $11.10
Key Features
Length
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122565
Zoro #
G309207138
UPC #
37504571040
Country of Origin
Taiwan, Province of China
Dimensions
Length
3/4 in
Details
Item
Common Nail
Material
Steel
Description
Hillman Nickel-plated Shade Bracket Nails allow for a sturdy application for your high-traffic shades and blinds. The shank on this nail engages with your trim to prevent slipping to stop any gaps that may form with frequent use. *
- • Shade bracket type
- • 3/4 inch x 15 gauge size
- • Nickel plated finish
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.