Common Nail, 3/4 in L, Steel, Bright Finish, 17 ga, 6 PK

  • Mfr # 122505

  • Zoro # G609207128


product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90

Key Features

Length
3/4 in
Material
Steel
Finish
Bright
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122505
Zoro #
G609207128
UPC #
37504566770
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4 in

Details

Item
Common Nail
Material
Steel
Finish
Bright
Gauge
17 ga

Description

Wire brad nails are for carpentry, trim work, masonry and flooring. Attaches molding to walls or furniture, easy to use metal nail. Steel construction. *


  • • General construction brads used for carpentry, trim work, masonry and flooring
  • • Bright finish
  • • Smooth shank
  • • Have cupped heads and small diameters for sinking beneath the wood surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.