Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3/8 in L, 8D, Steel, Bright Finish, 0.375 ga

  • Mfr # 461493

  • Zoro # G206722062


product price: $16.89
/ea

Key Features

Length
3/8 in
Penny Size
8D
Material
Steel
Finish
Bright
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461493
Zoro #
G206722062
UPC #
38902062475
Country of Origin
China

Dimensions

Length
3/8 in
Penny Size
8D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
5 lb
Gauge
0.375 ga
Approx. Pkg. Qty.
1
Head Type
Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.