Zoro Homepage

Common Nail, 4 in L, 20D, Steel, Bright Finish

  • Mfr # 461366

  • Zoro # G106712705


product price: $9.75
/ea

Key Features

Length
4 in
Penny Size
20D
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461366
Zoro #
G106712705
UPC #
38902056658
Country of Origin
Thailand

Dimensions

Length
4 in
Penny Size
20D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.