Zoro Homepage

Common Nail, 5 in L, 40D, Black Finish

  • Mfr # 5335880

  • Zoro # G704057994


product price: $25.35
/ea

Key Features

Length
5 in
Penny Size
40D
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335880
Zoro #
G704057994
UPC #
037504670880
Country of Origin
China

Dimensions

Length
5 in
Penny Size
40D

Details

Item
Common Nail
Finish
Black
Approx. Pkg. Qty.
1

Description

Features
  • For home & office
  • Finish: Black
  • 40 pieces per pack
  • Carded
Specifications
  • Dimension: 3.3" H x 4" W x 4.9" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.