Zoro Homepage

Common Nail, 5 in L, 40D, Steel, Bright Finish

  • Mfr # 195760

  • Zoro # G703900253


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Penny Size
40D
Material
Steel
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195760
Zoro #
G703900253
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Penny Size
40D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1

Description

Features
  • Type - Common nail
  • 40d bright
  • Size - 5 in.
  • Dimension - 14.41 x 10 x 7.33 in.
  • Item weight - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.