Common Nail, 5/8 in L, 18D, Steel, Galvanized Finish, 6 PK

  • Mfr # 122560

  • Zoro # G306915791


product price: $17.55
/pk 6, $2.93/ea

Key Features

Length
5/8 in
Penny Size
18D
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122560
Zoro #
G306915791
UPC #
37504565841
Country of Origin
Taiwan, Province of China

Dimensions

Length
5/8 in
Penny Size
18D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
6

Description

1/2X19 Galv Wire Nail, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.