Zoro Homepage

Common Nail, 5/8 in L, Brass, 16 ga, 6 PK

  • Mfr # 122630

  • Zoro # G309207176


product price: $5.79
/pk 6, $0.97/ea
Sold in multiples of 6 for $34.74

Key Features

Length
5/8 in
Material
Brass
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122630
Zoro #
G309207176
UPC #
38902570383
Country of Origin
Taiwan, Province of China

Dimensions

Length
5/8 in

Details

Item
Common Nail
Material
Brass
Gauge
16 ga

Description

Brass Escutcheon Pins feature a smooth shank with a large half-round, decorative head. They often have thicker shafts than typical wire nails and can be used in any project where small nails are required. They are ideal for woodworking and decorative applications, such as installing decorative door plates, house numbers, or general craft projects and repairs.


  • • Great for DIY projects
  • • Half-round head - offers a smooth, decorative appearance
  • • Brass finish combines an attractive aesthetic with strong corrosion protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.