Zoro Homepage

Common Nail, 5/8 in L, Steel, 6 PK

  • Mfr # 122539

  • Zoro # G609207159


product price: $2.85
/pk 6, $0.48/ea
Sold in multiples of 6 for $17.10

Key Features

Length
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122539
Zoro #
G609207159
UPC #
38902565310
Country of Origin
Taiwan, Province of China

Dimensions

Length
5/8 in

Details

Item
Common Nail
Material
Steel

Description

Hillman Steel Linoleum Nails provide a firm finish to your linoleum applications. The heads of these nails are flat to ensure a seamless finish to your linoleum to allow any trim pieces to polish off your flooring project perfectly. *


  • • 5/8 inch x 16 gauge size
  • • Nickel plated finish
  • • For nailing down linoleum, wood and metal trim strips
  • • Rust resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.