
Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 6 PK
Mfr # 122519
Zoro # G709207172
product price: $3.19
/pk 6, $0.53/ea
Sold in multiples of 6 for $19.14
Key Features
Length
5/8 in
Material
Steel
Finish
Galvanized
Gauge
18 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122519
Zoro #
G709207172
UPC #
37504566947
Country of Origin
Taiwan, Province of China
Dimensions
Length
5/8 in
Details
Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
18 ga
Description
Wire brad nails are for carpentry, trim work, masonry and flooring. Attaches molding to walls or furniture, easy to use metal nail. Steel construction. *
- • General construction brads used for carpentry, trim work, masonry and flooring
- • Galvanized finish
- • Smooth shank
- • Have cupped heads and small diameters for sinking beneath the wood surface
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.