Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 60D, Steel, Galvanized Finish

  • Mfr # 195723

  • Zoro # G803772286


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Penny Size
60D
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195723
Zoro #
G803772286
UPC #
-
Country of Origin
China

Dimensions

Penny Size
60D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized

Description

Features
  • 60d galvanized common nail
  • Most popular nail used for exterior construction, carpentry and framing
  • Large shank and thick head provide strength and durability
  • Recommended for exterior use and with treated lumber
  • Common nail - Smooth thick shank
  • Hot dipped galvanized flat head
  • Size - 6 in.
  • Dimension - 10.1 x 10.3 x 9.4 in.
  • Item weight - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.